Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sigma-Aldrich Hematoxylin Solution, Gill No. 3
Shop All MilliporeSigma Supelco Products
Click to view available options
Packaging Quantity:
1 L
4 L
Description
Gill formulation No. 3 may be used for cytology and/or histology as a progressive or regressive stain depending on length of staining time.
- Used with hematoxylin and eosin staining
- 6 g/L certified hematoxylin
- Form: solution
- Shelf life: expiry date on the label
- IVD: for in vitro diagnostic use
- Concentration: 6 g/L
- Applications: hematology and histology
- Storage temperature: room temperature

Specifications
Specifications
Quantity | 1 L |
Type | Hematoxylin Solution |
Packaging Quantity | 1 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction