Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HemoCue™ Glucose 201 Analyzer

Catalog No. 22-601-008
Change view
Click to view available options
Quantity:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
22-601-008 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-601-008 Supplier HemoCue™ Supplier No. 120706
Only null left
Add to Cart
Add to Cart

The HemoCue™ Glucose 201 System is the professional solution for lab-quality glucose testing at the point-of-care.

  • CLIA-waived
  • Microcuvette technology means no direct contact with patients
  • Individually wrapped microcuvettes to maximize shelf life
  • Portable and battery-operated system ideal for mobile settings
  • Connectivity solutions through HemoCue™ Basic Connect Software
  • HemoCue OnCue™ Support: extensive in-field support from your HemoCue representative
  • HemoCue OnCue Support: comprehensive on-site or online product training programs
  • HemoCue OnCue Support: live customer service and technical support when you need it
  • Factory calibrated and traceable to the ID GC-MS method; needs no further calibration and no coding
  • Measuring range: plasma equivalent values: 0-24.6 mmol/L (0-444 mg/dL)
  • Sample volume 5 μL
  • Obtain results in 3 simple steps: fill microcuvette, place microcuvette into analyzer, and view results. 
  • AC adapter (included) or 4 AA  batteries
  • For use with HemoCue Glucose 201 Microcuvettes (sold separately)
  • Communication interface: HemoCue Basic Connect Software, Printer, DMU
TRUSTED_SUSTAINABILITY

Specifications

Product Type Glucose
Analysis Time 40 to 240 sec.
Sample Size 5 μL
Sample Type Capillary, venous, or arterial whole blood
Detection Range Plasma equivalent values: 0 to 24.6 mmol/L (0 to 444 mg/dL)
Calibration Factory calibrated and traceable to the ID GC-MS method
Operating Temperature Range (English) 59°F to 86°F
Operating Temperature Range (Metric) 15°C to 30°C
Wavelength 660 and 840 nm
Depth (English) 1.69 in.
Depth (Metric) 4.3 cm
Height (English) 3.35 in.
Height (Metric) 8.5 cm
Width (English) 6.3 in.
Width (Metric) 16 cm
Weight (English) 0.77 lb. with batteries installed
Weight (Metric) 0.35 kg
Electrical Requirements AC adapter (included) or batteries
For Use With (Application) Monitors glycemic control, including neonates and critically ill patients
Includes HemoCue Glucose 201 Analyzer, AC adapter
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.