Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HemoCue™ Glucose 201 DM System

Catalog No. 22601009
Click to view available options
Quantity:
Each

The HemoCue™ Glucose 201 DM System is the professional solution for lab-quality glucose testing at the point-of-care.

  • CLIA-waived
  • Data Entry: Touch-screen display and built-in barcode scanner
  • Interface Capabilities: Interface with existing network using POCT1-A (CIC standard) with our DMS software and most major middleware solutions. Docking solution enables connection of up to 5 analyzers.
  • Configurable Functions: Operator ID, Patient ID, Lot ID, Site ID; Patient comments; Critical value alerts; STAT Testing
  • Results Storage: 4,000 patient/STAT tests, 500 QC tests, 500 analyzer logs, 200 patient IDs
  • Quality Control Data Management: QC lock-out; QC scheduling; Linearity Reports
  • Factory calibrated and traceable to the ID GC-MS method; needs no further calibration and no coding
  • Measuring range: plasma equivalent values: 0-24.6 mmol/L (0-444 mg/dL)
  • HemoCue OnCue™ Support: extensive in-field support from your HemoCue representative
  • HemoCue OnCue Support: comprehensive on-site or online product training programs
  • HemoCue OnCue Support: live customer service and technical support when you need it
  • HemoCue™ 201 DM Reference Manual; 901041 180503
TRUSTED_SUSTAINABILITY

Specifications

Product Type Glucose
Analysis Time 40 to 240 sec.
Sample Size 5 μL
Sample Type Capillary, venous, or arterial whole blood
Detection Range Plasma equivalent values: 0 to 24.6 mmol/L (0 to 444 mg/dL)
Calibration Factory calibrated and traceable to the ID GC-MS method
Operating Temperature Range (English) 59°F to 86°F
Operating Temperature Range (Metric) 15°C to 30°C
Wavelength 570 and 880 nm
Depth (English) 1.97 in.
Depth (Metric) 5 cm
Height (English) 3.66 in.
Height (Metric) 9.2 cm
Width (English) 6.70 in.
Width (Metric) 17.2 cm
Weight (English) Analyzer: 0.77 lb. with batteries installed; Docking station: 1.24 lb.
Weight (Metric) 0.35 kg
Electrical Requirements Internal rechargeable Li-ion batteries or docking station with AC adapter
For Use With (Application) Monitoring glycemic control, including neonates and critically ill patients
Includes HemoCue™ Glucose 201 DM Analyzer, HemoCue Glucose 201 Microcuvettes, GlucoTrol AQ
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.