Learn More
DR Instruments Hemostatic Forceps, Straight, 5 in., Stainless Steel



Description
- With hemostatic forceps you perform many functions, such as hold and pinch delicate veins and nerves, separate tissues.
- The use of hemostat is not limited to one type of organism but can be applied to various specimens, from small vertebrates to invertebrates, plants, and other biological materials.
Specifications
Specifications
| Product Type | Hemostatic Forceps |
| Material | Stainless Steel |
| Style | Straight |
| Tip Style | Precision Point |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.