Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Delcon HemoWeld-Battery

Catalog No. 22004208
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-004-208 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-004-208 Supplier Delcon Supplier No. HWELDB.DB.00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HemoWeld-Battery is a compact, lightweight, and easy-to-use portable tube sealer. With a weight of just 1.2 kg and a battery capable of more than 500 sealings it's the best solution for a busy environment. Its handle has been completely re-desinged to better fit a human hand.

  • Lightweight and ergonomic smooth grip minimizes user repetitive strain injury risk
  • Electrode mechanically protected from bumps and damage
  • Integrated moving splash guard and tube-guide trapping the tube
  • 500 seals per charge
  • Compact power pack (fits in most lab coat pockets) with excellent capacity/size ratio.
  • Completely portable for on the go use
  • Equipped with complimentary shoulder bag for easy compact transport and spare coaxial cable

Specifications

Voltage 100/240 V
Certifications/Compliance Class 1 Medical Device
Height (English) 3.7 in.
Height (Metric) 95 mm
Includes Radio frequency generator, external battery charger, sealing handle with splash guard, 2 coaxial cables
Length (English) 8.5 in.
Length (Metric) 216 mm
Material Metal, Plastic
Width (English) 1.5 in.
Width (Metric) 38 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.