Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Delcon HemoWeld-Slim Sealer

Catalog No. 22004211
Change view
Click to view available options
Voltage:
100/240 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-004-211 100/240 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-004-211 Supplier Delcon Supplier No. HWELDC.DB.00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HemoWeld-Slim benchtop sealer is a highly versatile and efficient countertop tube sealing system that can handle a large range of tubing sizes. Up to 8 devices can be combined to enable cascade sealing for hospital, plasma center, and manufacturing laboratory use.

  • Convenient options for attachable hand sealer and footswitch
  • Snap-in assembly traps and retains the tube into the proper and safe sealing position minimizing chance for leaky seals with integrated splash guard
  • Fully customizable cascade sequencing precisely timed to avoid overpressure in the tube and eliminate the risk of breaks and leakages
  • Cascade segment length can be adjusted to a range of 6 to 12 cm, in increments of 5 mm
  • Slim 6 cm thin footprint is smallest on the market and maximizes space usage if used as a single unit
  • High-grade case impermeable to liquids
  • Multicolor indicator lights for full diagnostics
  • Magnet detachable clamp cover with integrated splash guard and tube driver/retention
  • Optical tube sensor for longevity-no moving parts to wear out
  • Anti-spark and overheat protection systems avoid damage to the system and tubing

Specifications

Voltage 100/240 V
Certifications/Compliance MDR 2017/745: Class 1 Medical Device; FDA: D316978, Class I (according to 21 CFR 864.9750)
Height (English) 8.7 in.
Height (Metric) 220 mm
Includes HemoWeld-Slim Unit, Power cord (everything needed to setup a standalone machine)
Length (English) 15.8 in.
Length (Metric) 400 mm
Material Metal, Plastic
Width (English) 2.3 in.
Width (Metric) 58 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.