Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Delcon HemoWeld-Table

Catalog No. 22004210
Change view
Click to view available options
Voltage:
115/230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
22-004-210 115/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-004-210 Supplier Delcon Supplier No. HWELDT.DB.00
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The HemoWeld Table is a sturdy, reliable bench top sealer. It's a heavy duty, plug and play solution to seal medical grade tubings of different sizes without any sort of problem: it can withstand hundreds of sealings in a row and it activates with a micro-switch hidden in the sealing head.

  • High quality, consistent, reliable, leak free seals. All seals have an integral ridge across the them that facilitates easy tube separation at the seal without the use of scissors.
  • Reliability given by sturdy electrical and mechanical design
  • Excellent price to value ratio
  • Plug and play implementation and superior ease of use
  • Capacity to bear huge workload without stops
  • Optional corded sealing handle and splash guard
  • Easy maintenance and repair (when rarely required)
  • Superior product history - Delcon has been manufacturing and marketing these products under both Delcon and private label partners for more than 20 years

Specifications

Voltage 115/230 V
Certifications/Compliance MDR 2017/745: Class 1 Medical Device
Height (English) 4.7 in.
Height (Metric) 120 mm
Includes Sealing handle, two coazial cables, splash guard
Length (English) 7.9 in.
Length (Metric) 200 mm
Material Metal, Plastic
Width (English) 8.7 in.
Width (Metric) 220 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.