Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HEPES, 1M Solution, pH 7.3, Molecular Biology Grade, Ultrapure
Click to view available options
Quantity:
100 mL
500 mL
1 L
Packaging:
Nalgene bottle
Specifications
Specifications
| Concentration | 1 M |
| pH | 7.3 |
| Physical Form | Solution |
| Quantity | 100 mL |
| Packaging | Nalgene bottle |
| Beilstein | 883043 |
| IUPAC Name | 2-[4-(2-hydroxyethyl)piperazin-1-yl]ethane-1-sulfonic acid |
| Grade | Molecular Biology |
| Chemical Name or Material | HEPES |
Safety and Handling
| EINECSNumber | 230-907-9 |
| RTECSNumber | TL6809000 |
| TSCA | Yes |
| Recommended Storage | Keep cold |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction