Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Heracell™ VIOS 160i CO2 Incubator with Stainless Steel Chamber, dual chamber, TC sensor, 120V - Promo
Description
Direct Heat Chamber
- 165L electropolished stainless steel chamber with compact footprint, easily stackable
- Adjustable, perforated shelving
- Reversible exterior door for added flexibility
THRIVE Active Airflow
- In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
- Fast recovery of all parameters ten minutes or less for stable culturing conditions
- Auto-stop function disables fan operation during door openings to minimize air exchange
ISO 5 HEPA Filtration
- In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
- ISO 5 clean room air quality is achieved in the culture chamber within five minutes
- Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir
- Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
- Condensation free inner chamber, prevents a breeding ground for contaminant
- 5X faster humidity recovery than traditional water pan designs
In situ sensors and probes
- Dual temperature probes for over temperature protection with operational back up
- Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
- O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle
- Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
- 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
Intuitive, interactive iCAN™ Touchscreen Control
- Bright, door-mounted display for easy accessibility and viewing
- Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
Specifications
| Data Outputs | USB, and optional 4-20mA |
| Chamber Material | Electropolished Stainless Steel |
| CO2 Concentration Range | 1 to 20% |
| CO2 Sensor Technology | TC Sensor |
| Oxygen Control | ±0.1°C |
| Relative Humidity | <93% at 37°C |
| Temperature Range (Metric) | Ambient +3° to 55°C |
| Humidity Source | Covered integrated water reservoir |
| Electrical Requirements | 120 V, 50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction