Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Heratherm™ General Protocol Microbiological Incubator, 117 L, Stainless Steel, EMD
SCI_ED

Catalog No. s37378
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S37378 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. S37378 Supplier Thermo Scientific™ Supplier No. 51028064/EMD
Only null left
Add to Cart
Add to Cart
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Temperature Range: Ambient +5°C to 75°C

Use Thermo Scientific™ Heratherm General Protocol Microbiological Incubators for routine applications. The Heratherm General Protocol Incubator line is designed with sample safety in mind, for applications in pharmaceutical, medical, food and research laboratories.

  • Gravity convection provides gentle air flow and minimal drying out
  • Temperature range from ambient 5° to 75°C
  • Temperature uniformity of ±0.6°C (measured at 37°C)
  • Temperature stability of ±0.2°C (measured at 37 °C)
  • Corrosion-resistant stainless-steel chamber (AISI 430)
  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint

Ordering Information:

Availability may vary by country.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4 cu. ft.
Certifications/Compliance cCSAus
Controller Type Microprocessor control with vacuum fluorescent display
Capacity (Metric) 117 L
Chamber Material Stainless Steel
Convection Type Gravity
No. of Shelves 2 std./16 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +5° to 75°C
Type Microbiological Incubator
Dimensions (D x W x H) Interior 16.3 x 18.3 x 23.9 in. (41.4 x 46.4 x 60.8 cm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (56.5 x 64 x 82 cm)
Depth (Metric) Interior 41.4 cm
Weight (English) 112 lb.
Weight (Metric) 51 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Wattage 540 w
Amperage 4.5 A
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.