Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Replogle Globes Pioneer Political Globe
SCI_ED

Catalog No. s04399
Click to view available options
Diameter (English):
12 in.

Catalog No. S04399

Supplier: Replogle Globes 30801

Only null left
Add to Cart
Add to Cart

The Pioneer globe has Gyro-matic mounting and illustrates mountain areas that have 3-dimensional raised-relief shading, related to countries according to their evaluation

  • Vivid map to help easily distinguish political boundaries
  • Gyro-matic mounting with up or down motion
  • Easily distinguishable political boundaries
  • Numbered full-meridian and gyro assembly
  • 12 in. diameter
  • 14L x 14W x 16 in. H

Specifications

Description Pioneer political globe
Subject Geography
For Use With (Application) Build skills with lessons on topics such as symbols, directions, political features, latitude and longitude, map scale, hemispheres, thematic maps and physical features
Includes Metal gyro-disc meridian
Width (Metric) 38.1 cm
Width (English) 15 in.
Height (Metric) 43.18 cm
Height (English) 17 in.
Diameter (Metric) 30.4 cm
Diameter (English) 12 in.
Product Type Desk Blue-Ocean Globe
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.