Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Replogle Globes Traveler Political Globe
SCI_ED

Catalog No. s04401
Click to view available options
Diameter (English):
12 in.

Scratch-resistant world globe with mountain ranges around the globe rendered in raised relief and crisp, bright colors used to denote each country, this globe is a great tool for helping children of all ages learn world geography.

  • 12 in. diameter; 16-inch height
  • Blue oceans with brightly-colored land formations
  • Scratch-resistant black acrylic base
  • Semi-meridian in a smoky-gray finish
  • Raised relief surface clearly denotes mountain ranges

Specifications

Description Political desk globe
Subject Geography
For Use With (Application) Build skills with lessons on topics such as symbols, directions, political features, latitude and longitude, map scale, hemispheres, thematic maps and physical features
Includes Black molded Plastic base and semi-meridian
Width (Metric) 33 cm
Width (English) 13 in.
Height (Metric) 38.1 cm
Height (English) 15 in.
Diameter (Metric) 30.4 cm
Diameter (English) 12 in.
Product Type Political Desk Globe
Quantity Each
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.