Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Hex-Head Fittings for HPLC
SDP

Catalog No. p-7199293 Shop All Restek Corporation Products
Change view
Click to view available options
Material:
PEEK
PEEK-HT
PPS
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
06-611-693 PEEK
06-611-694 PEEK-HT
06-611-695 PPS
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-611-693 Supplier Restek™ Supplier No. 27712
Only null left
Add to Cart
Add to Cart

One-piece design, no ferrule required

  • For 1/16 in. tubing on all 10-32 ports
  • Made of biocompatible PEEK
  • Rated to 5,000 psi (350 bar)

Specifications

Color Natural
Diameter (English) Outer 1/16 in.
Packaging Quantity 10/Pk.
Port Type 10-32
Material PEEK
Pressure 5000 psi
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.