Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Hexagonal Polystyrene Weighing Dishes PROMO
Shop All Fisherbrand Products
Click to view available options
Depth (Metric):
15 mm
22 mm
32 mm
Description
- Elastic at both ends (bicep and wrist) for arm protection
- 18 in. long
Specifications
Specifications
Bottom Shape | Flat |
Material | Polystyrene |
Shape | Hexagonal |
Type | Weighing Dish |
Depth (Metric) | 22 mm |
Diameter (Metric) Inner Base | 85 mm |
Diameter (Metric) Inner Top | 110 mm |
Diameter (Metric) | 110 mm (Inner Top), 85 mm (Inner Base) |
Weight (Metric) | 4 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction