Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dentec Safety™ Comfort-Air™ Series 400 Elastomeric Facepiece With P100 Filter Assembly
SDP

Catalog No. 19222474 Shop All Dentec Safety Specialists Inc. Products
Click to view available options
Size:
Medium/Large
Small/Medium
Packaging Type:
Clamshell
Display Bag
This item is not returnable. View return policy
This item is not returnable. View return policy

Half-mask elastomeric respirator with P100 filter assembly is ideal when used in welding, dust or oil mist applications.

  • Crafted from elastomeric rubber material and complete with P100 filter assembly
  • Extended field of vision
  • Large inhalation valves allow for larger volume of air per breath
  • Exhalation valve is strategically positioned under the nostrils and in front of the mouth to ensure hot, exhaled air exits the mask immediately
  • Saf-Twist design quickly attaches the cartridge to any Dentec Safety half-mask or full face air-purifying respirator facepiece
  • Offset connector improves visibility and allows face shields or welding helmets to be worn without interference

Specifications

Certifications (NIOSH) NIOSH 42 CFR Part 84
Color Black
Filter Type P100
Material Thermoplastic Elastomer
Product Type Half-Mask Respirator
Size Medium/Large
With Exhalation Valve Yes
Facepiece Material Thermoplastic Elastomer
For Use With (Application) Welding, dust, oil mists
For Use With (Equipment) Cartridges/Diskits
Model 4-ML-LP0CAM
Packaging Type Clamshell
Length (Metric) 10.16 cm
Width (Metric) 17.78 cm
Height (Metric) 12.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.