Learn More
PIP™ G-Tek™ Hi-Vis Crinkle Latex Coated Seamless Knit Acrylic Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Acrylic material provides economical cold weather protection
- Latex coating enhances grip capabilities in wet/dry conditions
- Knit wrist prevents dirt and debris from entering the glove
- Hi-vis coloring increases worker safety in low-light environments
- Gloves quickly evaporate moisture and perspiration from the skin
- Launderable fabric extends glove life and reduce replacement costs
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Hi-vis Yellow, Black |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Cold-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Refrigeration, Food Processing, Commercial Fishing, and Construction |
| Glove Cuff Style | Knit |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
