Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ PolyKor™ Hi-Vis Seamless Knit HPPE Gloves with Nitrile Foam Coating
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Seamless construction increases comfort and breathability
- HPPE blended shell is lightweight to provide dexterity, tactile sensitivity, and cut resistance
- Foam nitrile coating is breathable and durable
- Coating is designed with a cell structure that disperses fluids away on contact for an improved grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Hi-vis coloring makes this product very easy to see
Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Hi-vis Green, Black |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Material | HPPE |
Product Type | Seamless Knit Gloves |
Size | Medium |
For Use With (Application) | Electronics, Glass Cutting, Sheet Metal Handling, Parts Assembly, and Construction |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction