Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Hi-Vis Vests

Catalog No. 19046448 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Color:
Lime Yellow
Orange
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-046-448 Orange
19-046-447 Lime Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-046-448 Supplier PIP™ Supplier No. 3000800OR
This item is not returnable. View return policy

Ideal for additional levels of safety for low risks activities where ANSI compliance is not required, such as shopping cart retrievers, dog walkers, parking lot attendants, joggers, delivery vehicle drivers, recreational workers.

  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
  • Available in hi-vis lime yellow and hi-vis orange

Specifications

Closure Type Hook and Loop
Product Type High-visibility Vest
Color Orange
Size One Size
Material Polyester
Length (English) 28 in.
Length (Metric) 71.1 cm
Size (English) Chest 45 in.
No. of Pockets None
Size (Metric) Chest 114.3 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.