Learn More
Description
Material: Stainless steel.
- Type: Analytical HPLC column (Hibar)
- Dimensions: 100 mm x 4.6 mm
- Stationary Phase: RP18
- Chemistry: C18 (RP-18, ODS, Octadecyl)
- Particle Size: 10 μm
- Pore Size: 100 Å
- Particle Morphology: Spherical, fully porous
- Matrix: Silica
- Carbon Load: 21.0 %
- Surface Area: 350.0 m2/g
- Endcapping: Non-endcapped
- Pressure Stability: 400 bar
- pH Range: 2.0 to 7.5
- Max Temperature: 60 °C
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | LiChrospher |
| Packing Material | Customized (please specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.