Learn More
Description
Hibar™ 100-4,6 HPLC column featuring Fused-Core™ technology for UHPLC performance.
- Dimensions: 100 mm x 4.6 mm
- Stationary Phase: C18 modified (RP18), USP classification L1
- Mode: Reversed phase
- Packing: Customized (please specify packing material)
- Performance Characteristics: Extreme pH stability, rapid separations at low backpressure
- Applications: Chiral chromatography, retention and separation of polar compounds
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | Hibar |
| Packing Material | Customized (please specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.