Learn More
Description
- Column Type: Hibar™ HPLC column
- Dimensions: 100 mm x 4.6 mm
- Packing: Customized (customer-specified)
- Stationary Phase: RP-18e (C18)
- Particle Characteristics: 4 μm spherical, fully porous silica
- Performance Specifications: 100 Å pore size, 350 m2/g surface area, 21.6% carbon load
- Operational Range: pH 2.0-7.5, temperature up to 60 °C, pressure stability up to 250 bar
- Chemical Compatibility: Reversed Phase (RP)
- Additional Details: Stainless steel hardware, endcapped, USP L1
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 4 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | Superspher |
| Packing Material | Customized (please specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.