Learn More
Description
ChiraDex HPLC analytical column designed for chiral chromatography.
- Stationary Phase: β-cyclodextrin covalently bonded to spherical, fully porous 100 Å silica particles
- Enantioselectivity: Broad selectivity for chiral hydrocarbons, steroids, phenol esters, aromatic amines, and 5- to 7-membered heterocycles
- pH Range: 3.0–7.5
- Pressure Limit: 190 bar
- Specific Surface Area: 300 m²/g
- Operating Mechanism: Chiral recognition via hydrophobic inclusion complexes and stereoselective hydrogen bonding
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 100 mm |
| Mobile Phase Compatibility | NP (normal-phase) |
| Pore Size | 60 Å |
| Stationary Phase | 60 SI |
| Product Line | Hibar |
| Packing Material | Customized (please specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.