Learn More
Description
Hibar™ HPLC column designed for reversed-phase chromatography (RP). The column features an irregular, fully porous silica packing material with a C8 (RP-8, octyl) modification.
- Dimensions: 125 mm length x 4 mm I.D.
- Particle Size: 10 μm
- Pore Size: 100 Å
- Stationary Phase: LiChrosorb RP-8
- USP Class: L7
- Surface Area: 300.0 m²/g
- Carbon Content: 9.5 %
- Endcapping: Non endcapped
- pH Range: 2.0 to 7.5
- Hardware Material: Stainless steel
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 10 μm |
| Stationary Phase | RP8 |
| Product Line | LiChrosorb |
| Packing Material | Customized (please specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.