Learn More
Description
Column Type: Analytical HPLC Column, Hibar™
- Material: Silica
- Particle Size: 10 μm
- Pore Size: 100 Å
- Dimensions: 125 mm x 4.0 mm
- Stationary Phase: RP-8
- Mode: Reversed Phase Chromatography (RP)
- Chemistry: Non-endcapped
- Carbon Load: 12.5 %
- pH Range: 2.0 to 7.5
- BET Surface Area: 350.0 m2/g
- USP Class: L7
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 10 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP8 |
| Product Line | LiChrospher |
| Packing Material | Customized (please specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.