Learn More
Description
- Column Type: Hibar™ HPLC Column
- Dimensions: 125 mm x 4.6 mm I.D.
- Stationary Phase: RP8
- Compatibility: Normal and/or reverse phase
- Packing Material: Customized
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP8 |
| Product Line | Hibar |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | Normal and Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.