Learn More
Description
- Column Type: Hibar HPLC Column
- Packing Material: Customized (specify packing material)
- Stationary Phase: RP8
- Particle Specifications: 4.0 μm, spherical, fully porous silica
- Pore Size: 60 Å
- Pore Volume: 1.25 mL/g
- Surface Area: 350 m2/g
- Carbon Load: 13.0%
- Endcapping: Yes
- Bonding Type: Monomeric
- Hardware Material: Stainless Steel
- Compatibility: Reversed-phase (RP)
- USP Code: L7
- Temperature Range: 40(60)°C
- pH Range: 2 to 7.5
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 125 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Pore Size | 60 Å |
| Stationary Phase | RPSELECTB |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.