Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hibar™ HPLC Columns, 150-4.6

Catalog No. M1500097070 Shop All MilliporeSigma Products
Change view
Click to view available options
Stationary Phase:
CN10
DIOL5
RP18
RP8
SI3
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stationary Phase
M1500097070 CN10
M1500097075 DIOL5
M1500097138 RP18
M1500097174 SI3
M1500097220 RP8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. M1500097070 Supplier MilliporeSigma™ Supplier No. 1500097070
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma Hibar™ HPLC Columns, 150-4.6 come with customized packing (please specify packing material) and are 150mmL x 4.6mmI.D.

  • Column Type: Hibar™ HPLC column
  • Stationary Phase: DIOL5
  • Packing Material: Customized (please specify packing material)
  • Mobile Phase Compatibility: Suitable for normal-phase (NP) and reversed-phase (RP) conditions
  • Performance Characteristics: 400 bar pressure rating
  • Techniques: Suitable for HPLC and supercritical fluid (SFC) chromatography
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Mobile Phase Compatibility RP (reversed-phase, when in mode) & NP (normal-phase)
Particle Size 10 μm
Pore Size 100 Å
Stationary Phase CN10
Product Line Hibar
Packing Material Customized (specify packing material)
Column Type Hibar™ HPLC Column
Phase Normal and Reversed Phase
Material Stainless Steel
Technique Normal and Reversed Phase HPLC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.