Learn More
Description
Column type: Hibar™ HPLC Column.
Stationary phase: RP-8 (octyl derivative).
Material: Fully porous spherical silica particles (Type A).
- Dimensions: 250 mm x 10 mm I.D.
- Pore size: 100 Å (10 nm).
- Particle size: 5 μm, 10 μm.
- % Carbon: 12.5%.
- Surface coverage: 4.04 μmol/m².
- Specific surface area: 350 m²/g.
- Pore volume: 1.25 mL/g.
- pH range: 2-7.5.
- USP designation: L7.
- Efficiency: 55,000 N/m (5 μm); 25,000 N/m (10 μm).
- Shipping eluent: Acetonitrile/water.
Specifications
Specifications
| Diameter (Metric) | 10 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | Not Applicable |
| Pore Size | 100 Å |
| Stationary Phase | RP8 |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.