Learn More
Description
- Column type: Hibar™ HPLC column
- Dimensions: 250 mm x 4 mm
- Stationary phase: NH2
- Packing: Customized (specify packing material)
- Compatibility: Normal-phase (NP) and Reversed-phase (RP)
- Techniques: HPLC, supercritical fluid chromatography (SFC)
- Pressure limit: 400 bar
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase, when in mode) & NP (normal-phase) |
| Stationary Phase | NH2 |
| Product Line | Hibar |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | Normal and Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.