Learn More
Description
Column Type: Hibar™ HPLC Column
Dimensions: 250 mm length x 4 mm internal diameter
Stationary Phase: RP18
Mobile Phase Compatibility: Reversed-phase (RP)
Packing Material: Customized (specify packing material)
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Stationary Phase | RP18 |
| Product Line | Hibar |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Technique | Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.