Learn More
Description
- Material: Silica (spherical, fully porous, 100 Å)
- Chemistry: C18 (RP-18e), endcapped
- Dimensions: 250x4.0 mm
- Particle Size: 5 μm
- USP Class: L1
- Surface Area: 350.0 m2/g
- Carbon Load: 21.6 %
- pH Range: 2.0-7.5
- Hardware: Stainless steel, Hibar hardware type
- Separation Mode: Reversed Phase (RP) Chromatography
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.