Learn More
Description
Hibar™ 250-4 Superspher™ 100 RP-18 is an analytical HPLC column featuring a spherical, fully porous silica base. It is designed for reversed-phase chromatography applications.
- Dimensions: 250 mm x 4.0 mm
- Stationary Phase: RP18 (C18, ODS, Octadecyl)
- Particle Size: 4 μm
- Pore Size: 100 Å
- Carbon Load: 21.0 %
- Surface Area: 350.0 m2/g
- Endcapping: Non-endcapped
- pH Range: 2.0 to 7.5
- Temperature Maximum: 60 °C
- Pressure Stability: 250 bar
- USP Classification: L1
- Hardware Material: Stainless Steel
Specifications
Specifications
| Diameter (Metric) | 4 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 4 μm |
| Pore Size | 100 Å |
| Stationary Phase | RP18 |
| Product Line | Superspher |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.