Learn More
Description
- Column Type: Hibar™ HPLC Column
- Stationary Phase: Hibar® LiChrosorb® RP-18
- Dimensions: 250 mm (length) x 4.6 mm (inner diameter)
- Particle Size: 5 μm
- Compatibility: Normal and/or reversed-phase
- Packing Material: Customized (please specify)
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 10 μm |
| Stationary Phase | RP18 |
| Product Line | Hibar |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Technique | Normal and Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.