Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hibar™ HPLC Columns, 250-4.6

Catalog No. M1004247084 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1004247084 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1004247084 Supplier MilliporeSigma™ Supplier No. 1004247084
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma™ Hibar™ HPLC Columns, 250-4.6 come with customized packing (please specify packing material) and are 250mmL x 4.6mmI.D.

  • Column Type: Hibar HPLC Column
  • Stationary Phase: RP18
  • Sorbent Type: LiChrospher 100 RP-18e
  • Dimensions: 250 mm length x 4.6 mm I.D.
  • Mobile Phase Compatibility: Reversed-phase (RP)
  • Packing Material: Customized
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Mobile Phase Compatibility RP (reversed-phase)
Pore Size 100 Å
Stationary Phase RP18
Product Line LiChrospher
Packing Material Customized (specify packing material)
Column Type Hibar™ HPLC Column
Phase Reversed Phase
Technique Reversed Phase HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.