Learn More
Description
Hibar analytical HPLC column featuring Purospher RP-18 stationary phase.
- Column dimensions: 250 mm x 4.6 mm
- Particle size: 5 μm
- Stationary phase: C18 (RP-18)
- Particle morphology: Spherical, fully porous silica
- Pore size: 90 Å
- Carbon load: 18.5 %
- Surface area: 500.0 m2/g
- Endcapping: Polar endcapped
- USP class: L1
- Mode of separation: Reversed phase chromatography (RP)
- pH range: 2.0 to 7.5
- Temperature maximum: 65 °C
- Pressure stability: 250 bar
- Hardware: Stainless steel Hibar
- Features: High-purity, low-metal silica
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Pore Size | 90 Å |
| Stationary Phase | RP18 |
| Product Line | Purospher |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Reversed Phase |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.