Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Hibar™ HPLC Columns, 250-4.6

Catalog No. M1004247078 Shop All MilliporeSigma Products
Change view
Click to view available options
Stationary Phase:
100 SI
60 SI
CN5
HPLC phase
NH2
RP18
RP8
RPSELECTB
Mobile Phase Compatibility:
NP (normal-phase)
RP (reversed-phase)
RP (when in mode) and NP
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stationary Phase Mobile Phase Compatibility
M1004247078 HPLC phase RP (reversed-phase)
M1004247071 CN5 RP (when in mode) and NP
M1004247077 NH2 RP (when in mode) and NP
M1004247109 60 SI NP (normal-phase)
M1004247137 RP18 RP (reversed-phase)
M1004247141 RPSELECTB RP (reversed-phase)
M1004247220 RP8 RP (reversed-phase)
M1004247101 100 SI NP (normal-phase)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. M1004247078 Supplier MilliporeSigma™ Supplier No. 1004247078
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in a variety of stationary phases that function in normal and/or reverse phase. MilliporeSigma Hibar™ HPLC Columns, 250-4.6 come with customized packing (please specify packing material) and are 250mmL x 4.6mmI.D.

  • Column type: Hibar™ HPLC Column
  • Packing material: Customized (please specify packing material)
  • Stationary phase: 60 SI
  • Mobile phase compatibility: Normal-phase (NP)
  • Max pressure: 400 bar
  • Applications: HPLC, supercritical fluid (SFC)
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Mobile Phase Compatibility RP (reversed-phase)
Stationary Phase HPLC phase
Product Line Hibar
Packing Material Customized (specify packing material)
Column Type Hibar™ HPLC Column
Phase Normal and Reversed Phase
Material Stainless Steel
Technique HPLC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.