Learn More
Description
- Column type: Hibar™ HPLC Column
- Packing material: Customized (please specify packing material)
- Stationary phase: 60 SI
- Mobile phase compatibility: Normal-phase (NP)
- Max pressure: 400 bar
- Applications: HPLC, supercritical fluid (SFC)
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | NP (normal-phase) |
| Pore Size | 100 Å |
| Stationary Phase | 100 SI |
| Product Line | LiChrospher |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Material | Stainless Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.