Learn More
Description
- Column Type: Hibar HPLC Column
- Dimensions: 250 mm x 4.6 mm
- Sorbent Type: ChiraDex
- Particle Size: 5 μm
- Phase Compatibility: Normal and reverse phase
- Customization: Customized packing available
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Mobile Phase Compatibility | RP (reversed-phase) |
| Particle Size | 5 μm |
| Product Line | Hibar |
| Packing Material | Customized (specify packing material) |
| Column Type | Hibar™ HPLC Column |
| Phase | Normal and Reversed Phase |
| Technique | Normal and Reversed Phase HPLC |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.