Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Adhesion General Identification Polyester Labels

Catalog No. p-200007011 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
12.70 mm (W) x 50.80 mm (H)
25.40 mm (W) x 12.70 mm (H)
25.40 mm (W) x 50.80 mm (H)

Rough, glossy and irregular surfaces are no match for the ToughBond™ ultra aggressive polyester label material (B-483). Print almost anywhere with a compact Brady™ handheld label maker.

  • Ideal for general identification and marking powder-coated and smooth plastic surfaces
  • Resistant to abrasions, extreme temperatures and solvents such as fuel, oil and water
  • Made with a permanent rubber-based adhesive that secures tightly to flat textured metals and smooth plastics alike

Specifications

Certifications/Compliance UL Recognised;CSA Accepted Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Rubber
Color White
Finish Gloss
Format Die-cut
Material Polyester
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset tracking;Barcode labelling;Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;General identification;Inventory and inspection labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 480
Temperature Range (English) -40°F to 248°F
Temperature Range (Metric) -40°C to 120°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 12.70 mm (H)
Length (English) 0.5 in.
Width (English) 1 in
Width (Metric) 25.40 mm
Height (English) 0.5 in
Height (Metric) 12.70 mm
Alternate Part Number M4-47-483
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.