Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Adjustable Arms, Black Foot Ring, Non-brake Casters

Catalog No. 15002444 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-444 Taupe Vinyl (Supernova)
15-002-462 Mandarin Vinyl (Voyager)
15-002-494 Elephant Gray Vinyl (Voyager)
15-002-536 Ink Vinyl (Voyager)
15-002-620 Borscht Vinyl (Supernova)
15-003-039 Imperial Blue Vinyl (Trailblazer)
15-003-077 Burgundy Vinyl (Trailblazer)
15-003-090 Graphite Vinyl (Voyager)
15-003-194 Charcoal Vinyl (Trailblazer)
15-003-483 Bluebird Vinyl (Voyager)
15-003-569 Black Vinyl (Voyager)
15-003-571 Sterling Vinyl (Supernova)
15-003-748 Dove Vinyl (Trailblazer)
15-003-749 Black Vinyl (Trailblazer)
15-003-763 Storm Vinyl (Supernova)
15-003-777 Carbon Vinyl (Supernova)
15-003-843 Taupe Vinyl (Trailblazer)
15-003-854 Adobe White Vinyl (Trailblazer)
15-003-867 Colonial Blue Vinyl (Trailblazer)
15-003-900 Orange Kist Vinyl (Trailblazer)
15-003-902 Marine Blue Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-444
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with adjustable arms, black foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Weight (English) 45 lb.
Wheel Type Casters
Width (Metric) 46 cm
With Lumbar Support Yes
With Tilt No
Upholstery Yes
With Armrest Yes
With Casters Yes
Footrest Yes
With Backrest Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Width (English) 18 in.
For Use With (Application) Laboratory Seating
Seating Height 24.75 to 24.5 in.
Finish Black
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Lift Type Pneumatic
Frame Type Black Nylon Reinforced Fiberglass
Color Taupe
Arm Style 2-Way Adjustable Arms
Back Style Standard
Adjustable (Height) 24.75 to 34.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
Material Vinyl (Supernova)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.