Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Non-brake Casters

Catalog No. 15002471 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-471 Graphite Vinyl (Voyager)
15-002-475 Black Vinyl (Trailblazer)
15-002-478 Ink Vinyl (Voyager)
15-002-496 Charcoal Vinyl (Trailblazer)
15-002-618 Orange Kist Vinyl (Trailblazer)
15-003-069 Dove Vinyl (Trailblazer)
15-003-071 Black Vinyl (Voyager)
15-003-096 Carbon Vinyl (Supernova)
15-003-195 Imperial Blue Vinyl (Trailblazer)
15-003-235 Marine Blue Vinyl (Supernova)
15-003-453 Mandarin Vinyl (Voyager)
15-003-537 Sterling Vinyl (Supernova)
15-003-573 Taupe Vinyl (Supernova)
15-003-754 Burgundy Vinyl (Trailblazer)
15-003-845 Adobe White Vinyl (Trailblazer)
15-003-846 Taupe Vinyl (Trailblazer)
15-003-855 Colonial Blue Vinyl (Trailblazer)
15-003-857 Borscht Vinyl (Supernova)
15-003-871 Elephant Gray Vinyl (Voyager)
15-003-894 Bluebird Vinyl (Voyager)
15-003-905 Storm Vinyl (Supernova)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-471
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with seat tilt, black foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support Yes
With Armrest No
With Casters Yes
Footrest Yes
Width (Metric) 46 cm
With Backrest Yes
Wheel Type Casters
Upholstery Yes
Weight (English) 36 lb.
Width (English) 18 in.
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
For Use With (Application) Laboratory Seating
Frame Material Nylon Reinforced Fiberglass
Frame Type Black Nylon Reinforced Fiberglass
Finish Black
Holds 300 lb.
Color Graphite
Back Style Standard
Autoclavable Not Autoclavable
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.