Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides

Catalog No. 15002445 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-445 Taupe Vinyl (Supernova)
15-002-451 Elephant Gray Vinyl (Voyager)
15-002-463 Bluebird Vinyl (Voyager)
15-002-470 Graphite Vinyl (Voyager)
15-002-501 Storm Vinyl (Supernova)
15-002-502 Sterling Vinyl (Supernova)
15-002-541 Ink Vinyl (Voyager)
15-002-592 Mandarin Vinyl (Voyager)
15-003-009 Dove Vinyl (Trailblazer)
15-003-097 Taupe Vinyl (Trailblazer)
15-003-110 Borscht Vinyl (Supernova)
15-003-540 Colonial Blue Vinyl (Trailblazer)
15-003-572 Marine Blue Vinyl (Supernova)
15-003-676 Burgundy Vinyl (Trailblazer)
15-003-750 Black Vinyl (Trailblazer)
15-003-762 Black Vinyl (Voyager)
15-003-847 Carbon Vinyl (Supernova)
15-003-859 Imperial Blue Vinyl (Trailblazer)
15-003-872 Charcoal Vinyl (Trailblazer)
15-003-897 Adobe White Vinyl (Trailblazer)
15-003-901 Orange Kist Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-445
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with black foot ring and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
Back Style Standard
Color Taupe
Adjustable (Height) 24.75 to 34.5 in.
Autoclavable Not Autoclavable
Adjustable Yes
With Backrest Yes
With Tilt No
With Casters No
Footrest Yes
With Lumbar Support Yes
Width (Metric) 46 cm
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
With Armrest No
Wheel Type Stationary Glides
Width (English) 18 in.
Weight (English) 35 lb.
Upholstery Yes
Seating Height 24.75 to 34.5 in.
Lift Type Pneumatic
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Holds 300 lb.
Finish Black
For Use With (Application) Laboratory Seating
Frame Type Black Nylon Reinforced Fiberglass
Material Vinyl (Supernova)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.