Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Black Foot Ring and Stationary Glides

Catalog No. 15002975 Shop All Fisherbrand Products
Change view
Click to view available options
Wheel Type:
ESD Casters
ESD Stationary Glides
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wheel Type
15-002-975 ESD Casters
15-004-016 ESD Stationary Glides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15-002-975
Add to Cart
Add to Cart

Black polyurethane high bench height ESD chair.

  • Adjustable from 23.5 to 33.5 in. from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Cast-aluminum base
  • 20 in. diameter oval tube chrome foot ring with internal lock
  • Suitable for both hard and carpeted floors
  • Chemical, soil, and puncture resistant polyurethane
  • Meets ANSI/ESD STM12.1-2013
  • Electro-static dissipating components to ensure proper grounding

Specifications

Product Type Laboratory Seat
With Tilt No
With Casters Yes
With Lumbar Support No
With Armrest No
With Backrest Yes
Footrest Yes
Width (English) 18 in.
Width (Metric) 46 cm
Weight (English) 35 lb.
Wheel Type ESD Casters
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Seating Height 23.5 to 33.5 in.
Upholstery No
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Lift Type Pneumatic
Holds 300 lb.
For Use With (Application) Controlled Environment
Finish Chrome
Color Black
Adjustable (Height) 23.5 to 33.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Polyurethane
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.