Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt, Chrome Foot Ring and Non-brake Casters

Catalog No. 15002497 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-497 Ink Vinyl (Voyager)
15-002-610 Adobe White Vinyl (Trailblazer)
15-002-918 Orange Kist Vinyl (Trailblazer)
15-002-923 Burgundy Vinyl (Trailblazer)
15-002-966 Taupe Vinyl (Trailblazer)
15-002-971 Storm Vinyl (Supernova)
15-002-986 Sterling Vinyl (Supernova)
15-002-999 Charcoal Vinyl (Trailblazer)
15-003-000 Imperial Blue Vinyl (Trailblazer)
15-003-035 Bluebird Vinyl (Voyager)
15-003-060 Elephant Gray Vinyl (Voyager)
15-003-397 Borscht Vinyl (Supernova)
15-003-401 Dove Vinyl (Trailblazer)
15-003-434 Carbon Vinyl (Supernova)
15-003-545 Graphite Vinyl (Voyager)
15-003-707 Taupe Vinyl (Supernova)
15-003-728 Mandarin Vinyl (Voyager)
15-003-744 Black Vinyl (Trailblazer)
15-003-875 Black Vinyl (Voyager)
15-004-023 Marine Blue Vinyl (Supernova)
15-004-025 Colonial Blue Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-497
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with seat tilt, chrome foot ring, and non-brake casters.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 20 in. diameter round tube chrome foot ring with internal lock
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Casters Yes
Footrest Yes
With Lumbar Support Yes
With Backrest Yes
Width (English) 18 in.
With Armrest No
Width (Metric) 46 cm
Wheel Type Casters
Weight (English) 36 lb.
Includes 20 in. Diameter Oval Tube Chrome Foot Ring with Internal Lock
Lift Type Pneumatic
Holds 300 lb.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Frame Type Black Nylon Reinforced Fiberglass
Seating Height 24.75 to 34.5 in.
Frame Material Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Color Ink
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Autoclavable Not Autoclavable
Back Style Standard
Material Vinyl (Voyager)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.