Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High Bench Height EKO Vinyl Chair with Seat Tilt and Stationary Glides

Catalog No. 15002467 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Supernova)
Vinyl (Trailblazer)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15-002-467 Adobe White Vinyl (Trailblazer)
15-002-539 Mandarin Vinyl (Voyager)
15-002-540 Ink Vinyl (Voyager)
15-002-619 Marine Blue Vinyl (Supernova)
15-003-037 Graphite Vinyl (Voyager)
15-003-038 Burgundy Vinyl (Trailblazer)
15-003-074 Black Vinyl (Trailblazer)
15-003-095 Black Vinyl (Voyager)
15-003-107 Bluebird Vinyl (Voyager)
15-003-229 Imperial Blue Vinyl (Trailblazer)
15-003-237 Sterling Vinyl (Supernova)
15-003-536 Taupe Vinyl (Supernova)
15-003-538 Colonial Blue Vinyl (Trailblazer)
15-003-570 Storm Vinyl (Supernova)
15-003-726 Borscht Vinyl (Supernova)
15-003-842 Dove Vinyl (Trailblazer)
15-003-870 Elephant Gray Vinyl (Voyager)
15-003-873 Charcoal Vinyl (Trailblazer)
15-003-898 Carbon Vinyl (Supernova)
15-003-899 Orange Kist Vinyl (Trailblazer)
15-003-909 Taupe Vinyl (Trailblazer)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15-002-467
Add to Cart
Add to Cart

Adjustable high bench chair EKO vinyl chair with seat tilt, adjustable arms, black foot ring, and stationary glides.

  • Adjustable from 24.75 to 34.5 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Black, nylon-reinforced fiberglass base
  • 18.25 in. diameter black-durable nylon reinforced fiberglass foot ring
  • Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
  • 2-way adjustable arm rests support a variety of arm placements for proper ergonomics. Adjustable arm rests move up and down.
  • Black non-marring bell glides (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Lumbar Support Yes
Width (English) 18 in.
With Backrest Yes
Width (Metric) 46 cm
With Casters No
Footrest Yes
Wheel Type Stationary Glides
Weight (English) 46 lb.
With Armrest Yes
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Seating Height 24.75 to 34.5 in.
Holds 300 lb.
Frame Type Black Nylon Reinforced Fiberglass
Frame Material Nylon Reinforced Fiberglass
Finish Black
For Use With (Application) Laboratory Seating
Includes 18.25 in. Diameter Black Durable Nylon Reinforced Fiberglass
Back Style Standard
Color Adobe White
Autoclavable Not Autoclavable
Arm Style 2-Way Adjustable Arms
Adjustable (Height) 24.75 to 34.5 in.
Adjustable Yes
Material Vinyl (Trailblazer)
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.