Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec™ High Capacity Section Dryer Rack Holder
Shop All Mopec Products

Click to view available options
Product Type:
Microscope Slide Dryer
Description
- Rack Holder (BK701-R) holds 8 slide racks and works in conjunction with timer units
Specifications
Specifications
Product Type | Microscope Slide Dryer |
Material | Stainless Steel |
Media Capacity | 1 x 8 |
Color | Silver |
Includes | Rack |
Height (English) | 3.5 in. |
Height (Metric) | 8.9 cm |
Length (English) | 16.5 in. |
Length (Metric) | 41.9 cm |
Width (English) | 6.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction