Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medegen High-Density Institutional Trash Can Liners
SDP

Catalog No. p-3754398
Click to view available options
Dimensions (L x W):
24 x 33 in. (60.96 x 83.8cm)
40 x 48 in. (101.6 x 121.9cm)
40 x 48 in. (101.6x 122cm)
43 x 48 in. (109.2 x 121.9cm)
Thickness (English):
0.24 mil
0.43 mil
0.55 mil
0.63 mil
0.75 mil
Capacity (Metric):
151 to 170 L
211 L
45 to 60 L
Color:
Black
Buff
Clear

High density trash can liners for use in hospitals, elder care centers, and other institutional settings

  • Made from HDPE (high density) film
  • No printing on the bags
  • Packaged in a flat box dispenser

Specifications

Capacity (English) 40 to 45 gal.
Capacity (Metric) 151 to 170 L
Color Clear
For Use With (Application) Hospitals, elder care centers and other institutional settings
Material HDPE
Thickness (English) 0.63 mil
Dimensions (L x W) 40 x 48 in. (101.6 x 121.9cm)
Length (English) 40 in.
Length (Metric) 101.6 cm
Width (English) 48 in.
Width (Metric) 121.9 cm
Product Type Waste Disposal Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.