Learn More
Description
- Inner coating of aloe helps protect hands from chapping, drying and cracking
- Ideal for extended wear
- Textured fingertip finish provides a secure grip
- 100% nitrile construction offers abrasion, chemical and puncture resistance
Specifications
Specifications
| Certifications/Compliance | ASTM D6319, FDA21 CFR 177-2600 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory, Industrial |
| AQL | 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 5.9 mil |
| Finger Thickness (Metric) | 0.15 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.