Learn More
Description
100% synthetic gloves with high elasticity and tensile strength.
- Powder free
- 24.1 cm (9.5 in.) length
- 5 mil thickness
- Medical/exam grade
- Latex-free
- Color: Natural opaque
Ideal for medical and lab use without aggressive chemicals
Specifications
Specifications
| Certifications/Compliance | ASTM F1671 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Synthetic Vinyl |
| Powdered | Powder Free |
| Size | Large |
| Sterility | Non-sterile |
| Thickness (English) | 5 mil |
| Manufacturing/QMS Audit Standards | ISO 9001 |
| Length (English) | 9.5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.