Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ E-Grip™ Max L92 Latex Gloves

Catalog No. 18167003 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-167-003 Medium
18-167-002 Small
18-167-004 Large
18-167-005 X-Large
18-167-001 X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 18-167-003 Supplier Ansell Supplier No. L922
Add to Cart
Add to Cart
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Powder free, latex exam gloves with fully textured fingers for enhanced gripping power. Durable thickness for extra protection against punctures, rips and tears.

  • Soft, comfortable latex for extended wear comfort
  • Thick design for enhanced durability
  • Double chlorinated for easy don and doff
  • 510K approved for medical use
  • Compliant with US Food Contact Regulations
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Chlorinated Yes
Applications Healthcare, Industrial
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.16 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size Medium
Sterility Non-sterile
Thickness (English) 6.3 mil
Thickness (Metric) 0.16 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model L922
Series E-Grip™ Max L92
Tensile Strength 26 MPa
Length (English) 9.6 in.
Length (Metric) 24.3 cm
Product Line MICROFLEX
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.